BALDOR-RELIANCE
BALDOR-RELIANCE
B359809
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B359809 ; POR 1.50HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 1-1/2HP; XC1811ATY Frame Size; 1750 Sync RPM; 120V Voltage; TEXP Enclosure; NEMA Frame Profile; Foot Mounted | Rigid Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 24-1/4" Overall Length
Part #
B359809
BDI #
21795306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B359809/p/21795306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
117.914
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
XC1811ATY
Sync RPM
1750
Voltage
120
Current
DC
Enclosure
TEXP
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
260
Long Description
DC Motor; Shunt Wound; 1-1/2HP; XC1811ATY Frame Size; 1750 Sync RPM; 120V Voltage; TEXP Enclosure; NEMA Frame Profile; Foot Mounted | Rigid Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 24-1/4" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
24.25 Inch | 615.95 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh