BALDOR-RELIANCE
BALDOR-RELIANCE
B369383
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B369383 ; POR 15HP 1750RPM DC MOTOR
DC Motor; Compound Wound; 15HP; SC2512ATCZ Frame Size; 1750 Sync RPM; 120V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.44" Overall Length
Part #
B369383
BDI #
21796356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B369383/p/21796356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
247.166
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
SC2512ATCZ
Sync RPM
1750
Voltage
120
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
545
Long Description
DC Motor; Compound Wound; 15HP; SC2512ATCZ Frame Size; 1750 Sync RPM; 120V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.44" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
31.44 Inch | 798.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh