BALDOR-RELIANCE
BALDOR-RELIANCE
B369948
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B369948 ; POR 250HP 850RPM DC MOTOR
DC Motor; Shunt Wound; 250HP; LC4013ATZ Frame Size; 850 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 60.19" Overall Length
Part #
B369948
BDI #
21796406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B369948/p/21796406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
18.141
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
LC4013ATZ
Sync RPM
850
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Foot Mounted | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
3140
Long Description
DC Motor; Shunt Wound; 250HP; LC4013ATZ Frame Size; 850 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 3-5/8" Shaft Diameter; 10" Base to Center Height; 60.19" Overall Length
Overall Length
60.19 Inch | 1528.826 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh