BALDOR-RELIANCE
BALDOR-RELIANCE
B409978
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B409978 ; POR DC MOTOR
DC Motor; 10HP; DC219ATC Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPFG Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Part #
B409978
BDI #
21800016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B409978/p/21800016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
117.007
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
DC219ATC
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
258
Long Description
DC Motor; 10HP; DC219ATC Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPFG Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
25.25 Inch | 641.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh