BALDOR-RELIANCE
BALDOR-RELIANCE
B421991
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B421991 ; POR 25HP 1750RPM DC MOTOR
DC Motor; Compound Wound; 25HP; MC2812ATZ Frame Size; 1750 | 1950 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41.62" Overall Length
Part #
B421991
BDI #
21801134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B421991/p/21801134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
378.685
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
MC2812ATZ
Sync RPM
1750 | 1950
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
835
Long Description
DC Motor; Compound Wound; 25HP; MC2812ATZ Frame Size; 1750 | 1950 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41.62" Overall Length
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Overall Length
41.62 Inch | 1057.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh