BALDOR-RELIANCE
BALDOR-RELIANCE
B426031
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B426031 ; POR 15HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 15HP; LC2512ATY Frame Size; 1750 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 45.71" Overall Length
Part #
B426031
BDI #
21801512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B426031/p/21801512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
385.488
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
LC2512ATY
Sync RPM
1750
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
816
Long Description
DC Motor; Shunt Wound; 15HP; LC2512ATY Frame Size; 1750 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 45.71" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
45.71 Inch | 1161.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh