BALDOR-RELIANCE
BALDOR-RELIANCE
B437302
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B437302 ; POR 5HP 1150RPM DC MOTOR
DC Motor; Shunt Wound; 5HP; SC2512ATZ Frame Size; 1150 | 1380 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 35.94" Overall Length
Part #
B437302
BDI #
21802366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B437302/p/21802366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
256.236
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
SC2512ATZ
Sync RPM
1150 | 1380
Voltage
120
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
565
Long Description
DC Motor; Shunt Wound; 5HP; SC2512ATZ Frame Size; 1150 | 1380 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 35.94" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter
Overall Length
35.94 Inch | 912.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh