BALDOR-RELIANCE
BALDOR-RELIANCE
B451378
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B451378 ; POR 220KW 1750RPM DC MOTOR
DC Motor; Shunt Wound; 220HP; MC4013ATZ Frame Size; 1750 Sync RPM; 440V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3.624" Shaft Diameter; 10" Base to Center Height; 56.94" Overall Length
Part #
B451378
BDI #
21803670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B451378/p/21803670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
18.141
Product Group - BDI
M04104
Horse Power
220HP
Frame Size
MC4013ATZ
Sync RPM
1750
Voltage
440
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2786
Long Description
DC Motor; Shunt Wound; 220HP; MC4013ATZ Frame Size; 1750 Sync RPM; 440V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3.624" Shaft Diameter; 10" Base to Center Height; 56.94" Overall Length
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
3.624 Inch | 92.05 Millimeter
Overall Length
56.94 Inch | 1446.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh