BALDOR-RELIANCE
BALDOR-RELIANCE
B473581
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B473581 ; POR 2HP 1750RPM DC MOTOR
DC Motor; 2HP; L182AT Frame Size; 1750 Sync RPM; 240V Voltage; DPFG Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 15.81" Overall Length
Part #
B473581
BDI #
21805326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B473581/p/21805326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
81.633
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
L182AT
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
180
Long Description
DC Motor; 2HP; L182AT Frame Size; 1750 Sync RPM; 240V Voltage; DPFG Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 15.81" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh