BALDOR-RELIANCE
BALDOR-RELIANCE
B517083
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B517083 DC MOTOR ; 5HP 1750RPM
DC Motor; Shunt Wound; 5HP; 0259ATC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 32.18" Overall Length
Part #
B517083
BDI #
21807682
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B517083/p/21807682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
238.14
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
0259ATC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
579
Long Description
DC Motor; Shunt Wound; 5HP; 0259ATC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 32.18" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
32.18 Inch | 817.372 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh