BALDOR-RELIANCE
BALDOR-RELIANCE
B527270
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B527270 ; 5HP 3500RPM DC MOTOR
DC Motor; Shunt Wound; 5HP; 218ATCZ Frame Size; 3500 Sync RPM; 180V Voltage; DPFG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 24-1/2" Overall Length
Part #
B527270
BDI #
21808200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B527270/p/21808200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
126.984
EAN
0781568825198
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
218ATCZ
Sync RPM
3500
Voltage
180
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
280
Long Description
DC Motor; Shunt Wound; 5HP; 218ATCZ Frame Size; 3500 Sync RPM; 180V Voltage; DPFG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 24-1/2" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh