BALDOR-RELIANCE
BALDOR-RELIANCE
B527599
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR
DC Motor; Shunt Wound; 7-1/2HP; XC0257ATY Frame Size; 2900 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 32.06" Overall Length
Part #
B527599
BDI #
21808208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B527599/p/21808208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
244.898
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
XC0257ATY
Sync RPM
2900
Voltage
120
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
540
Long Description
DC Motor; Shunt Wound; 7-1/2HP; XC0257ATY Frame Size; 2900 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 32.06" Overall Length
Overall Length
32.06 Inch | 814.324 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh