BALDOR-RELIANCE
BALDOR-RELIANCE
B530252
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B530252 ; POR 10HP 1750RPM DC MOTOR
DC Motor; Compound Wound; 10HP; 259AT Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28-3/4" Overall Length
Part #
B530252
BDI #
21808382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B530252/p/21808382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
195.011
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
259AT
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
430
Long Description
DC Motor; Compound Wound; 10HP; 259AT Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28-3/4" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
28.75 Inch | 730.25 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh