BALDOR-RELIANCE
BALDOR-RELIANCE
CD2007P-2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD2007P-2 DC MOTOR ; 7.5HP 1750/2300RPM DC 1810ATC DPFG TOD
DC Motor; Shunt Wound; 7-1/2HP; 1810ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 22.21" Overall Length
Part #
CD2007P-2
BDI #
125547
Details
18971.1832603
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CD2007P-2/p/125547
Your Price
$ 18,971.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
100.68
EAN
0781568134061
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
1810ATC
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Self Ventilated
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
219
Long Description
DC Motor; Shunt Wound; 7-1/2HP; 1810ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 22.21" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
22.21 Inch | 564.134 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh