BALDOR-RELIANCE
BALDOR-RELIANCE
CDMG2310
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDMG2310 DC MOTOR ; 10KW 2500RPM DC 219ATC DPFG F2
DC Motor; Compound Wound; 10HP; 219ATC Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length
Part #
CDMG2310
BDI #
125573
Details
19985.020110960002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDMG2310/p/125573
Your Price
$ 19,985.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
117.78
EAN
0781568215647
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
219ATC
Sync RPM
2500
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
259
Long Description
DC Motor; Compound Wound; 10HP; 219ATC Frame Size; 2500 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 24-1/2" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
24.5 Inch | 622.3 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh