BALDOR-RELIANCE
BALDOR-RELIANCE
CDPT3330
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPT3330 DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.74" Overall Length
Part #
CDPT3330
BDI #
125620
Details
3524.45667133
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPT3330/p/125620
Your Price
$ 3,524.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
15.4
EAN
0781568133743
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.74" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.74 Inch | 425.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh