BALDOR-RELIANCE
BALDOR-RELIANCE
D1152
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D1152 DC POWER MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1
DC Motor; Compound Wound; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.54" Overall Length
Part #
D1152
BDI #
126347
Details
2966.9874803800003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D1152/p/126347
Your Price
$ 2,966.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
12.23
EAN
0781568124598
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Sync RPM
1800
Voltage
115
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
DC Motor; Compound Wound; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.54" Overall Length
Overall Length
13.54 Inch | 343.916 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh