https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-115V-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MnxpbWFnZS9qcGVnfGFESmhMMmcxTVM4eE1EYzJPRFl6TnpZNE9UZzROaTlKVGtSQ1JVTk5UMVJQVWxoZlJGOVVSVVpEWDFKRVh6RXhOVlpmTXpBd2VETXdNQzVxY0djfDM3ZDE3YTI1Y2ZmZWUxOGMwZGFkZGE3NmY2MzgzYTY1ODZjMWE2NzQxOTQ2ODA5YmU3MGNiOWIzMzhhNmI5YjQ
BALDOR-RELIANCE
BALDOR-RELIANCE
D1153
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1
DC Motor; Compound Wound; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.04" Overall Length
Part #
D1153
BDI #
126348
Details
3492.6228274500004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D1153/p/126348
Your Price
$ 3,492.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
15.42
EAN
0781568124604
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Sync RPM
1800
Voltage
115
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
DC Motor; Compound Wound; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.04" Overall Length
Overall Length
14.04 Inch | 356.616 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh