https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODJ8aW1hZ2UvanBlZ3xhR0kyTDJoaE5pOHhNRFkxTVRRek56RXpOemsxTUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkZlVrUmZNekF3ZURNd01DNXFjR2N8MGIzMzZjM2M0ODM3NjI1NjkxM2Q3NzZhZDA4Yjc0NTZkY2QwYjk5NjE3NjA1ZTg3Y2Q3NzJlY2VlMTNmNmU5Yg
BALDOR-RELIANCE
BALDOR-RELIANCE
D2003R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2003R DC MOTOR ; 3HP 1750RPM DC 189ATCZ DPG
DC Motor; Shunt Wound; 3HP; DC0189ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.82" Overall Length
Part #
D2003R
BDI #
126353
Details
17267.29722816
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2003R/p/126353
Your Price
$ 17,267.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
78.005
EAN
0781568462379
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
DC0189ATCZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
172
Long Description
DC Motor; Shunt Wound; 3HP; DC0189ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.82" Overall Length
Overall Length
21.82 Inch | 554.228 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh