https://www.bdiexpress.com/medias/INDBECMOTORX-D-DP-RD-240V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzJ8aW1hZ2UvanBlZ3xhR0ptTDJnNU9DOHhNRFkxTVRRek56VTJNemt6TkM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUY5U1JGOHlOREJXWHpNd01IZ3pNREF1YW5CbnxmODQ5YWJkZTEyNzc1NzhhZmQ4MGY2ZDlkNDgzMjA4NmE3MmEyZDQ0MDFjY2IxMDA0ODUxODkxZDBjMWNlOWUw
BALDOR-RELIANCE
BALDOR-RELIANCE
D2010R-2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG
DC Motor; Shunt Wound; 10HP; SC2113ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; DP Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28" Overall Length
Part #
D2010R-2
BDI #
126360
Details
24549.24593879
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2010R-2/p/126360
Your Price
$ 24,549.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
160.545
EAN
0781568462416
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
SC2113ATCZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
354.001
Long Description
DC Motor; Shunt Wound; 10HP; SC2113ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; DP Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh