https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2507R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2507R DC MOTOR ; 7.50HP 1750RPM DC 2113ATY TEFC
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 32.19" Overall Length
Part #
D2507R
BDI #
126386
Details
24661.579776920003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2507R/p/126386
Your Price
$ 24,661.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
184.82
EAN
0781568462522
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
SC2113ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
408
Long Description
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 32.19" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
32.19 Inch | 817.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh