https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2510R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2510R DC MOTOR ; 10HP 1750RPM DC 2113ATY TEFC
DC Motor; Shunt Wound; 10HP; MC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 33.44" Overall Length
Part #
D2510R
BDI #
126388
Details
27730.368788490003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2510R/p/126388
Your Price
$ 27,730.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
203.85
EAN
0781568462539
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
MC2113ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
450
Long Description
DC Motor; Shunt Wound; 10HP; MC2113ATZ Frame Size; 1750 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 33.44" Overall Length
Overall Length
33.44 Inch | 849.376 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh