https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNRFkxTVRRek9EVXhOREl3Tmk5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjh6TURCNE16QXdMbXB3Wnd8Nzg5ODg1YTc1MGJiMDY3YmUxMTAyNTVkOWRlYzYwYTM4M2ZhOWVkZTIzZTU5YWQ1OTZlZWVlZjQ0ZmZhODM2NA
BALDOR-RELIANCE
BALDOR-RELIANCE
D50125R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
DC Motor; Shunt Wound; 125HP; C2813ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41-1/2" Overall Length
Part #
D50125R-BV
BDI #
126410
Details
48633.39037234001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50125R-BV/p/126410
Your Price
$ 48,633.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
448.47
EAN
0781568462652
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
C2813ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
990
Long Description
DC Motor; Shunt Wound; 125HP; C2813ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41-1/2" Overall Length
Base to Center Height
7 Inch | 177.8 Millimeter
Overall Length
41.5 Inch | 1054.1 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh