https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPFG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTN8aW1hZ2UvanBlZ3xhREJqTDJnelpDOHhNRFkxTVRRek9ERXlNRGs1TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaSFgxSkVYek13TUhnek1EQXVhbkJufDk4MTc5ODQ4MmY1YjU3NzkwYWU5NDgwZjcwNWQ4OWYwYWQ2ODc1YjBhMzNlMjIwYmFlMTViYjk0MTU1YzYzMGY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5025P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5025P SHUNT WOUND DC MOTOR ; 287-8AT 25HP 1750RPM 500 150 DPFG F1
DC Motor; Shunt Wound; 25HP; 287-8AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 31" Overall Length
Part #
D5025P
BDI #
126435
Details
27514.82265004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5025P/p/126435
Your Price
$ 27,514.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
222.222
EAN
0781568125281
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
287-8AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
529
Long Description
DC Motor; Shunt Wound; 25HP; 287-8AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 31" Overall Length
Overall Length
31 Inch | 787.4 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh