Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D50300P2-BV https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPBV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzh8aW1hZ2UvanBlZ3xhR0V5TDJobVppOHhNRFkxTVRRME9USTJNakV4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVFsWmZNekF3ZURNd01DNXFjR2N8ZDI2NGE3NmY5ZGI1MWFmZDZhYmJmN2UxZGFjNzUxMjhkNjgyMDgzMmVlOGJhNjdmYzc0Y2Q0OGViMjgyNDlmZQ
26361074 DC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

D50300P2-BV

Description

D50300P2-BV MOTOR, 506AT 300HP 1750RPM 500 300 DPFG F1 (SMARTCATALOG)

DC Motor; Shunt Wound; 300HP; 506AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 12-1/2" Base to Center Height; 49" Overall Length

Part #

D50300P2-BV

BDI #
26361074

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

122663.45739217 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 122,663.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BALDOR-RELIANCE
Minimum Buy Quantity
1
EAN
781568918999
Weight / US pound
2629
Product Group - BDI
M04104
Horse Power
300HP
Frame Size
506AT
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2595
Long Description
DC Motor; Shunt Wound; 300HP; 506AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 12-1/2" Base to Center Height; 49" Overall Length
Base to Center Height
12.5 Inch | 317.5 Millimeter
Shaft Diameter
3.249 Inch | 82.525 Millimeter
Overall Length
49 Inch | 1244.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh