https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPFG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTN8aW1hZ2UvanBlZ3xhREJqTDJnelpDOHhNRFkxTVRRek9ERXlNRGs1TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaSFgxSkVYek13TUhnek1EQXVhbkJufDk4MTc5ODQ4MmY1YjU3NzkwYWU5NDgwZjcwNWQ4OWYwYWQ2ODc1YjBhMzNlMjIwYmFlMTViYjk0MTU1YzYzMGY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5060R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5060R SHUNT WOUND DC MOTOR ; 60 1750 LC2812ATZ DPG
DC Motor; Shunt Wound; 60HP; LC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 39.62" Overall Length
Part #
D5060R
BDI #
126463
Details
35150.89595076
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5060R/p/126463
Your Price
$ 35,150.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
383.24
EAN
0781568463147
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
LC2812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
846
Long Description
DC Motor; Shunt Wound; 60HP; LC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 39.62" Overall Length
Overall Length
39.62 Inch | 1006.348 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh