https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPGFV-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzV8aW1hZ2UvanBlZ3xhREpoTDJoaE1DOHhNRFkxTVRRME9EVXdPRFEwTmk5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVIwWldYelV3TUZaZk16QXdlRE13TUM1cWNHY3w3OWEzNDczNjIzZDhjYWQ2Mjk2YTYyMTM4NjQzYTU1NTI0YTc2ZTkyYmEzYWNjMzk3ZGYwM2I3ODlkNzIyOTlh
BALDOR-RELIANCE
BALDOR-RELIANCE
D51100RB-1BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D51100RB-1BV SHUNT WOUND DC MOTOR ; C3214ATZ 100HP 1150RPM 500 300 F2
DC Motor; Shunt Wound; 100HP; C3214ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 46-1/4" Overall Length
Part #
D51100RB-1BV
BDI #
24651709
Details
55964.66215637
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D51100RB-1BV/p/24651709
Your Price
$ 55,964.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
707.937
EAN
0781568911433
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
C3214ATZ
Sync RPM
1150
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1561
Long Description
DC Motor; Shunt Wound; 100HP; C3214ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 46-1/4" Overall Length
Overall Length
46.25 Inch | 1174.75 Millimeter
Shaft Diameter
2.624 Inch | 66.65 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh