Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DC100 https://www.bdiexpress.com/medias/MFRREXXXXXXX-DC100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Njd8aW1hZ2UvanBlZ3xhR1JsTDJoaE9TOHhNRFkwTVRFd016UTFOREl6T0M5TlJsSlNSVmhZV0ZoWVdGaGZSRU14TURCZk16QXdlRE13TUM1cWNHY3w3OTBjMDFhNGY1OTdhMjdkZTc4YzIxNzM2NjhkZDI2MjE2YjRjMTc3MGYyZTM2MWJmYTI5NjUwNjYzNzJkMDk1
24534015 DC Motor 

CENTURY MOTORS CENTURY MOTORS

DC100

Description

DC100 ; 1/6HP 1140RPM TENV 34 24VDC

DC Motor; General Purpose; 0.17HP; 34 Frame Size; 1140 Sync RPM; 24 Voltage; DC; TENV Enclosure; Rigid Mounted; Base; 1/2" Shaft Diameter; 5.6" Overall Length; 66.9 Efficiency Full Load

Part #

DC100

BDI #
24534015

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.17HP
Frame Size
34
Sync RPM
1140
Voltage
24
Current
DC
Enclosure
TENV
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
66.9
Inch - Metric
Inch
Other Features
Current Rating 7.5 Ampere
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
11
Long Description
DC Motor; General Purpose; 0.17HP; 34 Frame Size; 1140 Sync RPM; 24 Voltage; DC; TENV Enclosure; Rigid Mounted; Base; 1/2" Shaft Diameter; 5.6" Overall Length; 66.9 Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.6 Inch | 142.24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh