Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22334077 DC Motor 

CENTURY MOTORS CENTURY MOTORS

DC109

Description

DC109 ; 1/8HP 1750 34 TENV 90VDC CM34D17NC15

DC Motor; 0.13HP; 34 Frame Size; 1750 Sync RPM; 90 Voltage; DC; TENV Enclosure; Round Frame Mounted; No Base; 5/8" Shaft Diameter; 5.68" Overall Length

Part #

DC109

BDI #
22334077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.13HP
Frame Size
34
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Mounting Method
Round Frame
Base
No
Inch - Metric
Inch
Other Features
SCR Drive | Current Rating 1.4 Ampere
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
DC109
Weight / LBS
12
Long Description
DC Motor; 0.13HP; 34 Frame Size; 1750 Sync RPM; 90 Voltage; DC; TENV Enclosure; Round Frame Mounted; No Base; 5/8" Shaft Diameter; 5.68" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
5.68 Inch | 144.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh