BALDOR-RELIANCE
BALDOR-RELIANCE
T18-0058-0215
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
DC Motor; 1-1/2HP; L186AT Frame Size; 3500 Sync RPM; 250V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 19.31" Overall Length
Part #
T18-0058-0215
BDI #
21821986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T18-0058-0215/p/21821986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
72.109
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
L186AT
Sync RPM
3500
Voltage
250
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
159
Long Description
DC Motor; 1-1/2HP; L186AT Frame Size; 3500 Sync RPM; 250V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 19.31" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
19.31 Inch | 490.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh