BALDOR-RELIANCE
BALDOR-RELIANCE
T18R6510
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T18R6510 ; POR 1.5HP 1800RPM 120V DC MOTOR
DC Motor; Shunt Wound; 1-1/2HP; XC1811ATY Frame Size; 1800 Sync RPM; 120V Voltage; TEXP Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 24-1/4" Overall Length
Part #
T18R6510
BDI #
21822006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T18R6510/p/21822006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
72.562
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
XC1811ATY
Sync RPM
1800
Voltage
120
Current
DC
Enclosure
TEXP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
160
Long Description
DC Motor; Shunt Wound; 1-1/2HP; XC1811ATY Frame Size; 1800 Sync RPM; 120V Voltage; TEXP Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 24-1/4" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
24.25 Inch | 615.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh