BALDOR-RELIANCE
BALDOR-RELIANCE
T25T1351
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T25T1351 ; 15HP 500RPM DC MOTOR
DC Motor; Shunt Wound; 15HP; C2515ATZ Frame Size; 500 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 42.44" Overall Length
Part #
T25T1351
BDI #
21822034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T25T1351/p/21822034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
365.079
EAN
0785398003726
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
C2515ATZ
Sync RPM
500
Voltage
240
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
805
Long Description
DC Motor; Shunt Wound; 15HP; C2515ATZ Frame Size; 500 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 42.44" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
42.44 Inch | 1077.976 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh