BALDOR-RELIANCE
BALDOR-RELIANCE
T28-0072-0075
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T28-0072-0075 ; POR 15HP 1750/2300RPM 240V DC MOTOR
DC Motor; 15HP; 288ATC Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length
Part #
T28-0072-0075
BDI #
21822038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T28-0072-0075/p/21822038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
287.075
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
288ATC
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
633
Long Description
DC Motor; 15HP; 288ATC Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length
Overall Length
35.84 Inch | 910.336 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh