BALDOR-RELIANCE
BALDOR-RELIANCE
T28S2313
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T28S2313 ; 50HP 1750RPM DC MOTOR
DC Motor; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Part #
T28S2313
BDI #
21822056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T28S2313/p/21822056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
351.474
EAN
0785398110653
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
MC2812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
775
Long Description
DC Motor; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Overall Length
37.38 Inch | 949.452 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh