BALDOR-RELIANCE
BALDOR-RELIANCE
T32S5000
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T32S5000 DC MOTOR ; LC 3212ATY 15KW 1750RPM 120 120
DC Motor; Shunt Wound; 20.107HP; LC3212ATY Frame Size; 1750 Sync RPM; 120V Voltage; IC411 Enclosure; IEC Frame Profile; W6 Face Mounting; Base; 2-61/64" Shaft Diameter; 7.992" Base to Center Height; 46.06" Overall Length
Part #
T32S5000
BDI #
21822084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T32S5000/p/21822084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
36.281
EAN
0785398429786
Product Group - BDI
M04104
Horse Power
20.107HP
Frame Size
LC3212ATY
Sync RPM
1750
Voltage
120
Current
DC
Enclosure
IC411
Frame Profile
IEC
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1350
Long Description
DC Motor; Shunt Wound; 20.107HP; LC3212ATY Frame Size; 1750 Sync RPM; 120V Voltage; IC411 Enclosure; IEC Frame Profile; W6 Face Mounting; Base; 2-61/64" Shaft Diameter; 7.992" Base to Center Height; 46.06" Overall Length
Base to Center Height
7.992 Inch | 202.997 Millimeter
Overall Length
46.06 Inch | 1169.924 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh