https://www.bdiexpress.com/medias/INDBECMOTORX-VDP-TENV-90V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzd8aW1hZ2UvanBlZ3xhRGd5TDJnek15OHhNRFkxTVRRME56UTFPVGczTUM5SlRrUkNSVU5OVDFSUFVsaGZWa1JRWDFSRlRsWmZPVEJXWHpNd01IZ3pNREF1YW5CbnxlODVlMzZkNzc0NGMwZWZiY2NiNDMxMWEyODBmZDNkMmJjN2E5M2I0ZjQxMjQ5MTc1MjkwZjk4MTRhMDkyNWU4
BALDOR-RELIANCE
BALDOR-RELIANCE
VDP3316
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VDP3316 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
DC Motor; 0.33HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 13.19" Overall Length
Part #
VDP3316
BDI #
21923882
Details
1240.1845268
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VDP3316/p/21923882
Your Price
$ 1,240.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.698
EAN
0781568879016
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; 0.33HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 13.19" Overall Length
Overall Length
13.19 Inch | 335.026 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh