BALDOR-RELIANCE
BALDOR-RELIANCE
VP3316D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3316D DC MOTOR ; .25/.33HP 1750RPM DC D71D 3327P TENV F2
DC Motor; Permanent Magnet; 1/3HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 318MM Overall Length
Part #
VP3316D
BDI #
131341
Details
1276.11067808
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3316D/p/131341
Your Price
$ 1,276.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
11.78
EAN
0781568154748
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D71D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; Permanent Magnet; 1/3HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 318MM Overall Length
Overall Length
12.52 Inch | 318 Millimeter
Base to Center Height
2.795 Inch | 71 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh