BALDOR-RELIANCE
BALDOR-RELIANCE
VP3411-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3411-14 DC MOTOR ; .18/.25HP 1750RPM DC D71C 3410P TEFC F2
DC Motor; Permanent Magnet; 1/4HP; D71C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 312MM Overall Length
Part #
VP3411-14
BDI #
131343
Details
1361.3383643
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3411-14/p/131343
Your Price
$ 1,361.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
13.605
EAN
0781568154762
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
D71C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; Permanent Magnet; 1/4HP; D71C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 312MM Overall Length
Base to Center Height
2.992 Inch | 76 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
12.283 Inch | 312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh