BALDOR-RELIANCE
BALDOR-RELIANCE
VP3458-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3458-14 GENERAL PURPOSE DC MOTOR ; 1HP/.75KW/3000RPM/TEFC/34-6243Z145
DC Motor; Permanent Magnet; 1HP; D80C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 14.35" Overall Length
Part #
VP3458-14
BDI #
131354
Details
1733.9860299900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3458-14/p/131354
Your Price
$ 1,733.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
17.67
EAN
0781568372654
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
D80C
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
DC Motor; Permanent Magnet; 1HP; D80C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 14.35" Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
14.35 Inch | 364.49 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh