BALDOR-RELIANCE
BALDOR-RELIANCE
VP3603D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3603D GENERAL PURPOSE DC MOTOR ; 2.2KW 1750RPM DC D112D 3649P TEFC F1
DC Motor; Permanent Magnet; 3HP; D112D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 28MM Shaft Diameter; 114.3MM Base to Center Height; 636.524MM Overall Length
Part #
VP3603D
BDI #
131364
Details
5735.8318979900005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3603D/p/131364
Your Price
$ 5,735.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
55.27
EAN
0781568154922
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
D112D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
122
Long Description
DC Motor; Permanent Magnet; 3HP; D112D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 28MM Shaft Diameter; 114.3MM Base to Center Height; 636.524MM Overall Length
Shaft Diameter
1.102 Inch | 28 Millimeter
Overall Length
25.06 Inch | 636.524 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh