LEESON
LEESON
109105.00
LEESON LEESON
Description
109105.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 48V
DC Motor; Permanent Magnet; 1-1/2HP; S56CZ Frame Size; 1800 Sync RPM; 48 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.89" Overall Length; 81.4 Efficiency Full Load
Part #
109105.00
BDI #
20182238
Details
1878.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Low-Voltage-DC-Motors/109105-00/p/20182238
Your Price
$ 1,878.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
16.78
EAN
0691720347478
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
S56CZ
Sync RPM
1800
Voltage
48
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
81.4
Inch - Metric
Inch
Other Features
Current Rating 27 Ampere | Low Voltage
Category - BDI
Low Voltage DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
37
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; S56CZ Frame Size; 1800 Sync RPM; 48 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.89" Overall Length; 81.4 Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.89 Inch | 403.606 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


