https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-MSX-MGNSNS-L-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFEVmhMMmcwTkM4eE1UQTFOVE0zTlRBeU5ERTFPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMDFUV0Y5TlIwNVRUbE5mVEY4ek1EQjRNekF3TG1wd1p3fDllMWEwYmVkZDU3OWQxNTdiZjhhNzMwYmRmZjY2OGQwN2NmMmMxMjE3ZmYyOGRiOTQ4NmM5YjNkZWE3MTkxMzU
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-MSX-MGNSNS-L-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFEVmhMMmcwTkM4eE1UQTFOVE0zTlRBeU5ERTFPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMDFUV0Y5TlIwNVRUbE5mVEY4ek1EQjRNekF3TG1wd1p3fDllMWEwYmVkZDU3OWQxNTdiZjhhNzMwYmRmZjY2OGQwN2NmMmMxMjE3ZmYyOGRiOTQ4NmM5YjNkZWE3MTkxMzU
DWYER INSTRUMENTS
DWYER INSTRUMENTS
MSX-W22-PA
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
MSX-W22-PA PRESSURE TRANSMITTER, DIFFERENTIAL WALL MOUNT (SMARTCATALOG)
UNIVERSAL CURRENT/VOLTAGE OUTPUTS BI-DIRECTIONAL RANGE 2 600 750 1000 1250 PA
Part #
101936-44
BDI #
29156838
Details
278.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/MSX-W22-PA/p/29156838
Your Price
$ 278.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.23
Product Group - BDI
E00234
Harmonized Tariff Code
9026.20.40.00
Noun
Transmitter
Keyword String
Differential Pressure
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.5
Product Detail
Differential Pressure Transmitter
Product Specification
Accuracy +/- 1 Percet; Burst Pressure 6 PSI Maximum; Compliance CE; Electrical Connection 1/2" NPS female Conduit with Screw Terminal block; Electrical Output 4 to 20 mA | 0 to 5 Vdc | 0 to 10 Vdc; Enclosure Ratings IP66 | NEMA Type 4X | UL94 V-0 | UL 2043 Plenum; Long Term Stability +/- 1 Percet FSO/year; Loop Resistance Current Output 0 to 1250 Ohm max | Voltage Output Load resistance 1 KOhm min.; Measurement Pressure Type Differential; Measurement Pressure Max 1250 Pa; Measurement Pressure Min -1250 Pa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Mounting Orientation Wall Mount; Number of Wires 2 | 3; Operating Temperature Max 70 Deg C; Operating Temperature Min -20 Deg C; Height 3"; Width 5.7"; Length 5.7"
Long Description
UNIVERSAL CURRENT/VOLTAGE OUTPUTS BI-DIRECTIONAL RANGE 2 600 750 1000 1250 PA
