Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODE-3-120070-301B https://www.bdiexpress.com/medias/INDXXXOPTIDR-E3-1B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMzJ8aW1hZ2UvanBlZ3xhRGcxTDJnM01TOHhNRFE1TnpBNE5EUXlOREl5TWk5SlRrUllXRmhQVUZSSlJGSmZSVE5mTVVKZk16QXdlRE13TUM1cWNHY3xkZWQ2MDhmODNiMzI0OTViYTNlNjNlNzM2ODJlNTJjZWVmZDk3NDU5ZDZjNzEyMzMyMDU1NjE5NmU2Y2I3OGNh
27572668 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODE-3-120070-301B

Description

ODE-3-120070-301B INVERTER DRIVE ; 3PH IP66 1.5KW 2HP 200-240V

Variable Frequency Drive; 2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; 9.5 Ampere Supply Current; 16 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension

Part #

V071A058-21A5

BDI #
27572668

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

891.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 891.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
2.314
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
5.07
Product Detail
Variable Frequency Drive
Product Specification
2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; 9.5 Ampere Supply Current; 16 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension
Long Description
Variable Frequency Drive; 2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; 9.5 Ampere Supply Current; 16 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension