Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODE-3-240058-3F4A https://www.bdiexpress.com/medias/INDXXXOPTIDR-E3-2A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDF8aW1hZ2UvanBlZ3xhRGRqTDJneE5TOHhNRFE1TnpBNE5UQXhOREEwTmk5SlRrUllXRmhQVUZSSlJGSmZSVE5mTWtGZk16QXdlRE13TUM1cWNHY3xlZTQ4YzE0ZjQ5ZDE1OThiYTFkOTZmODE2M2JhMGQ2ZGI1YTZlZjFkZjVjZmU3OGQ2MTc2YmM2MGViYTgwYTAx
25161385 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODE-3-240058-3F4A

Description

ODE-3-240058-3F4A VFD W/EMC FILTER ; 2.2KW 5.8A 380-480V 3PH NON-SWITCHED

Variable Frequency Drive; 3HP Motor Ratting; 5.8 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 7.5 Ampere Supply Current; 16 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension

Part #

V071A043-42A2

BDI #
25161385

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1130.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,130.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
UNSPSC
26111503
Weight / Kilogram
3.493
Product Group - BDI
M02284
Harmonized Tariff Code
8483.90.80.10
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
7.72
Product Detail
Variable Frequency Drive
Product Specification
3HP Motor Ratting; 5.8 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 7.5 Ampere Supply Current; 16 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension
Long Description
Variable Frequency Drive; 3HP Motor Ratting; 5.8 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 7.5 Ampere Supply Current; 16 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension