Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODE-3-240095-3F42 https://www.bdiexpress.com/medias/INDXXXOPTIDR-ODE-3F42-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxMzR8aW1hZ2UvanBlZ3xhR1V6TDJnMFpDOHhNRFE1TnpBNE1UTTBOREF6TUM5SlRrUllXRmhQVUZSSlJGSmZUMFJGWHpOR05ESmZNekF3ZURNd01DNXFjR2N8MDYzOTI2ZmQxNmZiNGY4MTNmYjIzYzk3MTE1NzkzNThjNzgyNmMwN2Q1NzI5MDk3ZWNhODhkNzQyMTg1NTZmOQ
26307276 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODE-3-240095-3F42

Description

ODE-3-240095-3F42 GEARMOTOR ; 5HP IP20 VFD 480V IN 460V OUT

Variable Frequency Drive; 5HP Motor Ratting; 9.5 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 11.5 Ampere Supply Current; 16 Ampere Supply Fuse; 221MM Height X 110MM Width X 150MM Depth Dimension

Part #

V071A040-43A7

BDI #
26307276

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

822.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 822.97 / each
$ 823.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
1.724
Product Group - BDI
M02282
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
3.75
Product Detail
Variable Frequency Drive
Product Specification
5HP Motor Ratting; 9.5 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 11.5 Ampere Supply Current; 16 Ampere Supply Fuse; 221MM Height X 110MM Width X 150MM Depth Dimension
Long Description
Variable Frequency Drive; 5HP Motor Ratting; 9.5 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 11.5 Ampere Supply Current; 16 Ampere Supply Fuse; 221MM Height X 110MM Width X 150MM Depth Dimension