INVERTEK DRIVES
INVERTEK DRIVES
ODE-3-320240-3F4A
INVERTEK DRIVES INVERTEK DRIVES
Description
ODE-3-320240-3F4A OPTIDRIVE ; 7.5HP 24A 200-240VAC 3PH IP66
Variable Frequency Drive; 7.5HP Motor Ratting; 24 Ampere Output Current; 220 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 26.4 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension
Part #
V071A043-25A5
BDI #
27404523
Details
1599.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/ODE-3-320240-3F4A/p/27404523
Your Price
$ 1,599.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
6.623
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
14.55
Product Detail
Variable Frequency Drive
Product Specification
7.5HP Motor Ratting; 24 Ampere Output Current; 220 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 26.4 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension
Long Description
Variable Frequency Drive; 7.5HP Motor Ratting; 24 Ampere Output Current; 220 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 26.4 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension


