Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODE-3-340240-3F4A https://www.bdiexpress.com/medias/INDXXXOPTIDR-E3-3A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjZ8aW1hZ2UvanBlZ3xhR0kxTDJnMllTOHhNRFE1TnpBNE5EWXlNRGd6TUM5SlRrUllXRmhQVUZSSlJGSmZSVE5mTTBGZk16QXdlRE13TUM1cWNHY3w2ZWJkM2FhNjU1Mjc0NGUwMTljMmNjOTQxZjc4OTk4N2NiM2M0MDFlYjRkNzJlZWJkODAzNjZiM2E0MzViODEy
24898233 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODE-3-340240-3F4A

Description

ODE-3-340240-3F4A VAR FREQUENCY DRIVE ; 11KW 24A 380-480V 3PH IP66

Variable Frequency Drive; 15HP Motor Ratting; 24 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 27.5 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 225MM Depth Dimension

Part #

V071A043-4011

BDI #
24898233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2815.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,815.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
UNSPSC
39122001
Weight / Kilogram
6.623
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
14.55
Product Detail
Variable Frequency Drive
Product Specification
15HP Motor Ratting; 24 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 27.5 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 225MM Depth Dimension
Long Description
Variable Frequency Drive; 15HP Motor Ratting; 24 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; 27.5 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 225MM Depth Dimension