Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODE-3-540610-3F42 https://www.bdiexpress.com/medias/INDXXXOPTIDR-E3-52-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR05tTDJnMVl5OHhNRFE1TURVeU1qazVNalkzTUM5SlRrUllXRmhQVUZSSlJGSmZSVE5mTlRKZk16QXdlRE13TUM1cWNHY3w4MjM5ZTIzNDZjOGZhYjFhMWVjMDRmMjZmYTNjZTY5NDAyMzVjZGU1NTk2ZDYzODdmY2JjNWZiYzdmNjZmNGE0
27587811 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODE-3-540610-3F42

Description

ODE-3-540610-3F42 FREQUENCY DRIVE ; 40HP 460V IP20

Variable Frequency Drive; 40HP Motor Ratting; 61 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; EMC Filter; 56.3 Ampere Supply Current; 80 Ampere Supply Fuse; 486MM Height X 222MM Width X 226MM Depth Dimension

Part #

V071A040-4030

BDI #
27587811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3452.4364 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,452.44 / each
$ 4,800.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
UNSPSC
39122001
Weight / Kilogram
18.095
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
39.9
Product Detail
Variable Frequency Drive
Product Specification
40HP Motor Ratting; 61 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; EMC Filter; 56.3 Ampere Supply Current; 80 Ampere Supply Fuse; 486MM Height X 222MM Width X 226MM Depth Dimension
Long Description
Variable Frequency Drive; 40HP Motor Ratting; 61 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; EMC Filter; 56.3 Ampere Supply Current; 80 Ampere Supply Fuse; 486MM Height X 222MM Width X 226MM Depth Dimension