https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RHP-N-NOLCD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3OXxpbWFnZS9qcGVnfGFHTXhMMmd5WXk4eE1UQTFOVE0yTXpZeU1EZzVOQzlOUmxKRVYxbFlXRmhZV0ZoZlVraFFYMDVmVGs5TVEwUmZNekF3ZURNd01DNXFjR2N8MzA2YzU4NjVmZGIxYzIzYzM5ZDY5YmRkMmYzY2Y5M2QyNjU0NjE0MzQxMGFhODdkYTYxMDc5NjlmYWIyN2UyZg
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RHP-N-NOLCD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3OXxpbWFnZS9qcGVnfGFHTXhMMmd5WXk4eE1UQTFOVE0yTXpZeU1EZzVOQzlOUmxKRVYxbFlXRmhZV0ZoZlVraFFYMDVmVGs5TVEwUmZNekF3ZURNd01DNXFjR2N8MzA2YzU4NjVmZGIxYzIzYzM5ZDY5YmRkMmYzY2Y5M2QyNjU0NjE0MzQxMGFhODdkYTYxMDc5NjlmYWIyN2UyZg
DWYER INSTRUMENTS
DWYER INSTRUMENTS
RHP-3N40-LCD
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
RHP-3N40-LCD HUMIDITY TRANSMITTER, NORTH AMERICAN WALL MOUNT (SMARTCATALOG)
WITH 3 PERCENT ACCURACY AND UNIVERSAL CURRENT / VOLTAGE OUTPUT FOR RH WITH LCD
Part #
100674-19
BDI #
29156548
Details
457.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/RHP-3N40-LCD/p/29156548
Your Price
$ 457.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.11
Product Group - BDI
E00234
Harmonized Tariff Code
9025.80.10.00
Noun
Transmitter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.25
Product Detail
Transmitter
Product Specification
Compliance CE; Current Output Range 4 to 20 mA; Dew Point Temperature Input Range -20 to 140 Deg F | 0 to 100 Deg F | 40 to 90 Deg F | -4 to 140 Deg F | Field-Selectable; Display Resolution RH 1 Percet | Temperature 0.1 Deg F | Dew point 1 Deg F; Display Type LCD; Electrical Connection Screw Terminal; Enclosure Ratings IP20; Hysteresis +/- 0.8 Percet; Materials Polycarbonate; Measurement Type Humidity; Mounting Orientation North American Style Wall Mount; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Signal Current | Voltage; Process Temperature Max 140 Deg F; Process Temperature Min -4 Deg F; RH Sensor Drift Greater Than 0.25 Percet RH/year; Relative Humidity 0 to 100 Percet RH; Relative Humidity Accuracy +/- 3 Percet RH; Repeatability +/- 0.1 Percet; Height 1.5"; Width 4.1"; Length 5.1"
Long Description
WITH 3 PERCENT ACCURACY AND UNIVERSAL CURRENT / VOLTAGE OUTPUT FOR RH WITH LCD
