https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-TSF-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxOXxpbWFnZS9qcGVnfGFEQXpMMmhpTkM4eE1UQTFOVFEwTWpZeU5EVTBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMVJUUmw5TVh6TXdNSGd6TURBdWFuQm58YmFjNDg3OGQxMGUzOWVmYjExMjA4MzgyNWQ3MzM5ZTQ2NWE1MmI0ZGRlZTcwOGU2YWExZGFmZTRkMGY5NzViNw
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-TSF-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxOXxpbWFnZS9qcGVnfGFEQXpMMmhpTkM4eE1UQTFOVFEwTWpZeU5EVTBNaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMVJUUmw5TVh6TXdNSGd6TURBdWFuQm58YmFjNDg3OGQxMGUzOWVmYjExMjA4MzgyNWQ3MzM5ZTQ2NWE1MmI0ZGRlZTcwOGU2YWExZGFmZTRkMGY5NzViNw
DWYER INSTRUMENTS
DWYER INSTRUMENTS
TSF-4010
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
TSF-4010 THERMOCOUPLE LIMIT CONTROLLER ; TYPE J/K/S INPUT 110V DEG F
Thermocouple Limit Controller; Accuracy +/- 1 Percet; Compliance CE | cURus | FM; Control Input On off manual Auto; Control Output Relay; Display Type LED; Enclosure Ratings IP64 | NEMA Type 3R; Horsepower Rating 1 hp; Memory Backup Non-Volatile; Number of Digits 3; Operating Temperature Max 150 Deg F; Operating Temperature Min 32 Deg F; Power Consumption 4 VA; Resolution 1 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -4 Deg F; Supply Power Type AC; Supply Voltage 115 Vac; Switch Rating 16 A At 240 Vac; Switch Type SPDT NO/NC | Selectable; Temperature Measurement Range J 32 to 999 Deg F | K 32 to 999 Deg F | S 32 to 999 Deg F; Height 3.3"; Width 1.9"; Length 3.3"
Part #
124558-00
BDI #
24629234
Details
200.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/TSF-4010/p/24629234
Your Price
$ 200.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.182
Product Group - BDI
E00130
Harmonized Tariff Code
8536.50.90.65
Noun
Controller
Keyword String
Thermocouple Limit
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.4
Product Detail
Thermocouple Limit Controller
Product Specification
Accuracy +/- 1 Percet; Compliance CE | cURus | FM; Control Input On off manual Auto; Control Output Relay; Display Type LED; Enclosure Ratings IP64 | NEMA Type 3R; Horsepower Rating 1 hp; Memory Backup Non-Volatile; Number of Digits 3; Operating Temperature Max 150 Deg F; Operating Temperature Min 32 Deg F; Power Consumption 4 VA; Resolution 1 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -4 Deg F; Supply Power Type AC; Supply Voltage 115 Vac; Switch Rating 16 A At 240 Vac; Switch Type SPDT NO/NC | Selectable; Temperature Measurement Range J 32 to 999 Deg F | K 32 to 999 Deg F | S 32 to 999 Deg F; Height 3.3"; Width 1.9"; Length 3.3"
Long Description
Thermocouple Limit Controller; Accuracy +/- 1 Percet; Compliance CE | cURus | FM; Control Input On off manual Auto; Control Output Relay; Display Type LED; Enclosure Ratings IP64 | NEMA Type 3R; Horsepower Rating 1 hp; Memory Backup Non-Volatile; Number of Digits 3; Operating Temperature Max 150 Deg F; Operating Temperature Min 32 Deg F; Power Consumption 4 VA; Resolution 1 Deg F; Storage Temperature Max 176 Deg F; Storage Temperature Min -4 Deg F; Supply Power Type AC; Supply Voltage 115 Vac; Switch Rating 16 A At 240 Vac; Switch Type SPDT NO/NC | Selectable; Temperature Measurement Range J 32 to 999 Deg F | K 32 to 999 Deg F | S 32 to 999 Deg F; Height 3.3"; Width 1.9"; Length 3.3"

